Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 52x28
Mfr # B1212
Zoro # G6000965
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 28 in.
- Inseam 28 in.
- Fits Waist Size 52 in.
- Size 52 in. X 28 in.
- Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6000965
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 28 in. |
Fits Waist Size | 52 in. |
Size | 52 in. X 28 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 28 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,52x28 |
Description
Bib,Overall,Original,Unlined,52x28
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN CHEF Resili-Net Nylon Honeycomb 18" Beard Protectors, White (100-Pack) (BLSH-MS-BP-13W-A)
- NMC Caution Do Not Enter While Equipment Is Operating Sign (C454RB)
- ANSELL TQ-601, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, XS, 100 PK, White (TQ-601-XS)
- C.H. HANSON 3/8 in. Heavy Duty Letter Set (21151)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- CARHARTT Bib Overalls, 42" Waist Sz, 34" Inseam, Blk (102776-001-42x34)
- Berne Workwear and Protective Clothing