Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 50x34
Mfr # B1212
Zoro # G6004964
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 50 in.
- Color Denim
- Length 34 in.
- Size 50 in. X 34 in.
- Inseam 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004964
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 50 in. |
Length | 34 in. |
Size | 50 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Inseam | 34 in. |
Item | Bib,Overall,Original,Unlined,50x34 |
Description
Bib,Overall,Original,Unlined,50x34
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" Height, Rigid Plastic, Emergency Eyewash Station Sign With Symbol, Landscape (OS-NS-P-1218-L-11832)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 3 mil, Blue, XL (Size 10), 100 Pack (2XLZ9)
- CONDOR Disposable Apron, White, 42 In. L, PK100 (5T316)
- CLC WORK GEAR CUSHIN CAP KNEE PADS (HT5204)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Coverall, Insulated, Twill, 2XL Short (I414)
- Berne Workwear