Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 48x34
Mfr # B1212
Zoro # G6001263
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 48 in.
- Color Denim
- Length 34 in.
- Size 48 in. X 34 in.
- Inseam 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6001263
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 48 in. |
Length | 34 in. |
Size | 48 in. X 34 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Item | Bib,Overall,Original,Unlined,48x34 |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined,48x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, M/L (H332002)
- LABELMASTER Hazcom Label, 2inx2in, Vinyl, 500 Labels (AV501)
- ULTRATECH Drum Spill Containment Pallet, 51" L (1230)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- REFRIGIWEAR Bib Overalls, Black, Size 34x30 In. (0685RBLKMED)
- Berne Workwear