Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 46x32
Mfr # B1212
Zoro # G6005393
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 46 in. X 32 in.
- Length 32 in.
- Inseam 32 in.
- Color Denim
- Fits Waist Size 46 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005393
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 46 in. X 32 in. |
Length | 32 in. |
Fits Waist Size | 46 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,46x32 |
Inseam | 32 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,46x32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Arrow Tape, 2inWx30 yd., White/Green, Poly (106171)
- BERNE Jacket, Softshell, Hi-Vis, Class 3, 4XL, Reg (HVJS206)
- EDGE EYEWEAR Safety Glasses, Yellow Anti-Fog, Scratch-Resistant (DZ112VS-G2)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Orange (T6111-Z7/6FTAF)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Heritage Twill Insulated Coverall, Navy - Extra Large (I414NVT480)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Coverall, Poplin, Short Sleeve, XL, Regular (P700)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Bib, Overall, Orig, Washed, Insulated, L, Reg (B377)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 50)
- Berne Workwear and Protective Clothing