Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 44x34
Mfr # B1212
Zoro # G6001525
product price: $36.15
/ea
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Denim
- Inseam 34 in.
- Size 44 in. X 34 in.
- Length 34 in.
- Fits Waist Size 44 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6001525
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 44 in. X 34 in. |
Length | 34 in. |
Fits Waist Size | 44 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Inseam | 34 in. |
Item | Bib,Overall,Original,Unlined,44x34 |
Description
Bib,Overall,Original,Unlined,44x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, 2XL, Repel(TM) Polyester (1110627)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- HONEYWELL HOWARD LEIGHT Max Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 30 dB, Green/Yellow, 100 Pairs (LPF-30)
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- RED KAP Mns Ls Action Back Coverall (CT10BK RG 48)
- Berne Workwear and Protective Clothing