Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 42x30
Mfr # B1212
Zoro # G6001954
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 42 in. X 30 in.
- Color Denim
- Fits Waist Size 42 in.
- Inseam 30 in.
- Length 30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6001954
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 42 in. X 30 in. |
Fits Waist Size | 42 in. |
Length | 30 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,42x30 |
Color | Denim |
Inseam | 30 in. |
Description
Bib,Overall,Original,Unlined,42x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, M, 30-34" Waist Size (11093)
- S FELLAS BY GENUINE GRIP Athletic Shoes, 6, M, Black, PR (520-6M)
- TINGLEY Tingley Storm-Champ 2-Piece Suit (S66218.SM)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 10, 1 PR (87-198)
- BERNE Coverall, Deluxe, Insulated, XL, Tall (I417)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Heritage Insulated Bib Overall, Bark - 2XL (B415BBS520)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- POLAR PLUS Men's Insulated Coverall with Hood, 4XL, Navy, Nylon (22020-RXL4B)
- Berne Coveralls & Overalls