Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 40x36
Mfr # B1212
Zoro # G6005140
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Denim
- Fits Waist Size 40 in.
- Size 40 in. X 36 in.
- Inseam 36 in.
- Length 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005140
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 in. |
Size | 40 in. X 36 in. |
Length | 36 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Inseam | 36 in. |
Item | Bib,Overall,Original,Unlined,40x36 |
Description
Bib,Overall,Original,Unlined,40x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH SpillTech ANS5 Acid Neutralizing, Sorb 5-Gallon Pail (ANS5)
- ENPAC ENPAC® 4340 Storm Sentinel„¢ Catch Basin Insert Round, Adjustable 27" To 29" Dia. (4340)
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100514)
- BRADY Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (T218)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- RED KAP Insulated Duck Bib Overall (BD30BD RG M)
- Berne Workwear and Protective Clothing