Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 40x32
Mfr # B1212
Zoro # G6004535
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 40 in.
- Inseam 32 in.
- Color Denim
- Size 40 in. X 32 in.
- Length 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004535
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 40 in. |
Size | 40 in. X 32 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,40x32 |
Description
Bib,Overall,Original,Unlined,40x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMERGENCY ZONE Survival Whistle, 5-In-1 (212)
- XTRATUF Size 8 Men's Steel Rubber Boot, Tan (22271G/8)
- RADIANS Radians ST31-2 Short Sleeve Cooling T-Shirt (ST31-2PGS-2X)
- ARMACELL 1"x59"x50' BLACK AP ARMAFLEX NON SA DUCT LINER (ADR10059050)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, LT (4877DN TL L)
- Berne Workwear and Protective Clothing