Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 38x36
Mfr # B1212
Zoro # G6004650
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 38 in.
- Color Denim
- Length 36 in.
- Size 38 in. X 36 in.
- Inseam 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004650
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 38 in. |
Length | 36 in. |
Size | 38 in. X 36 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Item | Bib,Overall,Original,Unlined,38x36 |
Inseam | 36 in. |
Description
Bib,Overall,Original,Unlined,38x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Mens Tactical Pant, Black, Size M Reg (F520155001M2)
- BRADY Spill Kit, Universal, Yellow (SKMA-65)
- WINTER WALKING Spare Spike Replacement Spike Clip, PK6 (JD510-SK)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- VF IMAGEWEAR Coverall, Chest 46In., Navy (CT10NV RG 46)
- Berne Coveralls & Overalls