Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 38x34
Mfr # B1212
Zoro # G5999452
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Denim
- Length 34 in.
- Size 38 in. X 34 in.
- Inseam 34 in.
- Fits Waist Size 38 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G5999452
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Size | 38 in. X 34 in. |
Fits Waist Size | 38 in. |
Size-Body Type | Bib Overall |
Details
Color | Denim |
Item | Bib,Overall,Original,Unlined,38x34 |
Inseam | 34 in. |
Description
Bib,Overall,Original,Unlined,38x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODE 3 Electronic Siren, Compact, 200W (3672S)
- PUMA SAFETY SHOES Athletc Wrk Shoes, 11EE, Blk/Blue, PR (642755)
- SHOWA Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XL, 1 PR (S-TEX377SCXL-09)
- ENPAC Spill Containment Caddy (5300-YE-A)
- BERNE Heritage Insulated Bib Overall, Bark - 2XL (B415BBS520)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- Berne Coveralls & Overalls