Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 36x36
Mfr # B1212
Zoro # G6005019
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in.
- Size 36 in. X 36 in.
- Color Denim
- Inseam 36 in.
- Fits Waist Size 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005019
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 36 in. |
Size | 36 in. X 36 in. |
Fits Waist Size | 36 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,36x36 |
Color | Denim |
Inseam | 36 in. |
Description
Bib,Overall,Original,Unlined,36x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Latex Disposable Gloves, Latex, Powder-Free, L, 100 PK (SCLT104/CUR8106)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- PIP Full Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Blue (280-EV6161V-50)
- 3M CartridgeFilter, Organic VaporAcid GasP100, 2PK (50051138464672)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Tall (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- Berne Workwear and Protective Clothing