Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 36x34
Mfr # B1212
Zoro # G5997912
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 34 in.
- Inseam 34 in.
- Color Denim
- Size 36 in. X 34 in.
- Fits Waist Size 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G5997912
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 34 in. |
Size | 36 in. X 34 in. |
Fits Waist Size | 36 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 34 in. |
Item | Bib,Overall,Original,Unlined,36x34 |
Color | Denim |
Description
Bib,Overall,Original,Unlined,36x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Anti-Vibration Gloves, XL, Black, PR (3NJT6)
- CAROLINA SHOE Size 7 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR900VA (MATR900VA)
- 3M Solus Safety Glasses, Anti-Fog/Scratch, Frameless, Black/Green Temple, Indoor/Outdoor Gray Lens (S1207SGAF)
- BERNE Coverall, Poplin, Short Sleeve, Med Short (P700)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- CARHARTT Bib Overalls, 42" Waist Sz, 32" Inseam, Blk (102776-001-42x32)
- Berne Workwear and Protective Clothing