Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 36x32
Mfr # B1212
Zoro # G6005052
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 36 in.
- Inseam 32 in.
- Size 36 in. X 32 in.
- Color Denim
- Length 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005052
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 36 in. |
Size | 36 in. X 32 in. |
Length | 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,36x32 |
Description
Bib,Overall,Original,Unlined,36x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Pinch Point Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0164-RA_10X7)
- AVON PROTECTION Gas Mask Canister, CBRN for Mfr. No. FM53 (CBRNCF50)
- ALLPOINTS 20" Steam Glove Lg (181624)
- ERB SAFETY Full Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Yellow (20005)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Tall (22020NT)
- Berne Coveralls & Overalls