Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 36x30
Mfr # B1212
Zoro # G6004090
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in. X 30 in.
- Inseam 30 in.
- Length 30 in.
- Color Denim
- Fits Waist Size 36 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004090
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 36 in. X 30 in. |
Length | 30 in. |
Fits Waist Size | 36 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 30 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,36x30 |
Description
Bib,Overall,Original,Unlined,36x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, S, 12PK (92743BPS)
- ZORO SELECT Hex Nipple, FNSTxMNPT, 1-1/2 In (6AKD4)
- MECHANIX WEAR Mechanics Gloves, S, Red, Form Fitting Trek Dry(R) (MFF-02-008)
- FEDERAL SIGNAL Tower Light, 55mm, 24VAC/DC (MSL3-024)
- BERNE Bib, Overall, Original, Unlined Duck, 40x28 (B1067)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Regular (P700)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE Bib, Overall, Original, Unlined, 40x34 (B1212)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- Berne Coveralls & Overalls