Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 34x34
Mfr # B1212
Zoro # G6000405
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 34 in.
- Size 34 in. X 34 in.
- Inseam 34 in.
- Length 34 in.
- Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6000405
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 34 in. |
Size | 34 in. X 34 in. |
Length | 34 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,34x34 |
Inseam | 34 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,34x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 12 (XAN1P/9180AP131-12)
- JJ KELLER Corrosive Placard, Vinyl, 10-3/4 in. H (2801)
- NEVS THIS LOT IS READY FOR USE Date__ INIT __ 7/8" x1-5/8" Green w/ black (L-4038)
- CARHARTT Safety Glasses, Gray Scratch-Resistant (CHB220D)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL Short (B377)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Flex180 Short Sleeve Coverall, Navy - 3XL (P710NVR560)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- CARHARTT Bib Overall, L, Black (104393-BLK)
- Berne Workwear and Protective Clothing