Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 34x32
Mfr # B1212
Zoro # G6004255
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inseam 32 in.
- Color Denim
- Length 32 in.
- Size 34 in. X 32 in.
- Fits Waist Size 34 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6004255
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 32 in. |
Size | 34 in. X 32 in. |
Fits Waist Size | 34 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,34x32 |
Description
Bib,Overall,Original,Unlined,34x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYSTEM SENSOR Two Wire Duct Detector (D2)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- BRADY Chemical Label, 3 3/4 in H, 4 1/2 in W, 93496 (93496)
- MUCK BOOT CO Kids' Chore Classic Boot (KCH9CK M 050)
- BERNE Coverall, Deluxe, Insulated, Large, Regular (I417)
- BERNE Bib, Ladies, Washed, Insulated, Med, Reg (WB515)
- BERNE Bib, Overall, Deluxe, Insulated, 4XL, Tall (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- VF WORKWEAR Coverall, Chest 36In., Navy (CT10NV RG 36)
- Berne Workwear