Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 32x36
Mfr # B1212
Zoro # G5998165
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in.
- Size 32 in. X 36 in.
- Fits Waist Size 32 in.
- Inseam 36 in.
- Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G5998165
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 36 in. |
Size | 32 in. X 36 in. |
Fits Waist Size | 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,32x36 |
Inseam | 36 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,32x36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLITE - EMERGENCY Ny Edge Lit 6" Lens Kit (AUXL6)
- HOT RODS FR Liner, Gold, Cotton, Universal (RG200)
- HEXARMOR Work Gloves, Winter Liner, Size L, PR (9859-L (9))
- EDGE EYEWEAR Edge Eyewear Clip On Eyewear (9422)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Bib, Overall, Original, Unlined, 40x34 (B1212)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Bib, Ladies, Washed, Insulated, 2XL, Regular (WB515)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- CARHARTT Bib Overalls, 34" Waist Sz, 30" Inseam, Blk (102776-001-34x30)
- Berne Coveralls & Overalls