Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 32x32
Mfr # B1212
Zoro # G6003765
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 in. X 32 in.
- Inseam 32 in.
- Length 32 in.
- Color Denim
- Fits Waist Size 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6003765
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 32 in. X 32 in. |
Length | 32 in. |
Fits Waist Size | 32 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,32x32 |
Inseam | 32 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,32x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Yellow, 48"x96 (15-1924-4896-618)
- NMC Danger No Smoking Sign, D79AB (D79AB)
- CUSTOM LEATHERCRAFT R105XL TRENCH COAT XLARGEYL (R105X)
- WOOSTER PRODUCTS Stair Tread, Gray, 36in W, Extruded Alum (511CGY3)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- Berne Workwear and Protective Clothing