Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 30x34
Mfr # B1212
Zoro # G6028475
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Waist Size 30 in.
- Inseam 34 in.
- Size 30 in. X 34 in.
- Length 34 in.
- Color Denim
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6028475
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Fits Waist Size | 30 in. |
Size | 30 in. X 34 in. |
Length | 34 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,30x34 |
Inseam | 34 in. |
Color | Denim |
Description
Bib,Overall,Original,Unlined,30x34
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Leather Welding Jacket 30 Length Xxxl (38030MWXXXL)
- BANNER STAKES PLUS Barrier System, Caution - Cuidado (PL4084)
- SALISBURY Lineman Gloves Class 1, 14 Inch, PR (E114YB/9)
- TOUGH DUCK High Visibility Pants, Black, Unisex (S61411)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, 8XL, Regular (B415)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- ANSELL Coverall, 3XL, Red, Polyester (66-667)
- Berne Workwear