Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 30x32
Mfr # B1212
Zoro # G6005375
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 32 in.
- Inseam 32 in.
- Color Denim
- Fits Waist Size 30 in.
- Size 30 in. X 32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6005375
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 32 in. |
Fits Waist Size | 30 in. |
Size | 30 in. X 32 in. |
Size-Body Type | Bib Overall |
Details
Inseam | 32 in. |
Color | Denim |
Item | Bib,Overall,Original,Unlined,30x32 |
Description
Bib,Overall,Original,Unlined,30x32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Radioactive Material Excepted, PK50 (L335RS)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- BDG Gander MIG Welder Grain Black / Split Brown Cow Fleece Lined, Size XL (60-9-1942-XL)
- MCR SAFETY Anti-Fog Safety Glass with Cord, Clear Anti-Fog (61LA76)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Youth Insulated Softstone Bib Coverall, Brown Duck - Large (BI38BDR440)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE Heritage Twill Insulated Coverall for Men, Navy - Medium (I414NVT400)
- VF IMAGEWEAR Coverall, Chest 48In., Navy (CT10NV RG 48)
- Berne Coveralls & Overalls