Shop All Coveralls & Overalls
Berne
Bib, Overall, Original, Unlined, 30x30
Mfr # B1212
Zoro # G6002042
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in.
- Color Denim
- Fits Waist Size 30 in.
- Size 30 in. X 30 in.
- Inseam 30 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B1212
- Zoro # G6002042
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Length | 30 in. |
Fits Waist Size | 30 in. |
Size | 30 in. X 30 in. |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Original,Unlined,30x30 |
Color | Denim |
Inseam | 30 in. |
Description
Bib,Overall,Original,Unlined,30x30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 14 in H, 10" W, Vinyl, Vertical Rectangle, English, 474F45 (474F45)
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1837-RD_7X5 (U3-1837-RD_7X5)
- JAFRIB Supply Line Fire Hose, 100 ft. L, 200 psi (G50H6RY100S)
- MAGID Lime Yellow ANSI 107 Class 2 Polyester HighVisibility Vest, SM (SVM1-Y-SM)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Coverall, Poplin, Short Sleeve, XL, Tall (P700)
- RED KAP Mens Button Front Cotton Coverall (CC16NV LN 40)
- Berne Workwear and Protective Clothing