Shop All Coveralls & Overalls
Berne
Bib, Overall, Orig, Wash, Insulated, 6XL, Tall
Mfr # B377
Zoro # G6014940
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Bark
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B377
- Zoro # G6014940
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 6XL |
Size-Body Type | Bib Overall |
Details
Color | Bark |
Item | Bib,Overall,Orig,Wash,Insulated,6XL,Tall |
Description
Bib,Overall,Orig,Wash,Insulated,6XL,Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERGRIT 3" Stair nosing-5'0" length Black (231BF-BLA5)
- GHS SAFETY Pictogram Label, Skull, PK500 (GHS1264)
- C.H. HANSON Number Stamp Set, Reversed, 5/16" (25641)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, Blue, (19956)
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Deluxe, Insulated, Medium, Tall (I417)
- BERNE Bib, Overall, Original, Unlined, 38x32 (B1212)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- DICKIES Long Sleeve Coveralls, Cotton, Gray, MT (4877GY TL M)
- Berne Workwear and Protective Clothing