Shop All Coveralls & Overalls
Berne
Bib, Overall, Orig, Wash, Insulated, 6XL, Reg
Mfr # B377
Zoro # G6011955
product price: $91.95
/ea
Free Shipping & Returns
$91.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Bark
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B377
- Zoro # G6011955
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 6XL |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Orig,Wash,Insulated,6XL,Reg |
Color | Bark |
Description
Bib,Overall,Orig,Wash,Insulated,6XL,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20 V, Heated Jacket , Men's , Black , XL (DCHJ076ABD1-XL)
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, M, 1 PR (2077-M (8))
- SAFEWAZE Fall Protection Kit, Size: L/XL (FS143-L/XL)
- LITHONIA LIGHTING Ext Sgn, Alum, Blk, 11 3/8in, 4W (LE S 2 R EL N SD)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Coverall, Standard, Unlined, 2XLT/54T (C250)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- Berne Coveralls & Overalls