Shop All Coveralls & Overalls
Berne
Bib, Overall, Orig, Wash, Insulated, 2XL, Tall
Mfr # B377
Zoro # G6013662
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bark
- Size 2XL
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B377
- Zoro # G6013662
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Orig,Wash,Insulated,2XL,Tall |
Color | Bark |
Description
Bib,Overall,Orig,Wash,Insulated,2XL,Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0036BL)
- ERGODYNE Ballistic Polarized Safety Glasses, Smoke Scratch-Resistant (ODIN-PZ)
- HESTRA Glove, Leather, Goatskin, Denim/Tan, M (73400-271-08)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- BERNE Bib, Overall, Deluxe, Insulated, Med, Reg (B415)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- RED KAP 6B10Dn0 Indigo Denim Bib Overall (BD10DN 32 34)
- Berne Workwear