Shop All Coveralls & Overalls
Berne
Bib, Overall, Deluxe, Insulated, 4XL, Regular
Mfr # B415
Zoro # G5982372
product price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B415
- Zoro # G5982372
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 4XL |
Size-Body Type | Bib Overall |
Details
Item | Bib,Overall,Deluxe,Insulated,4XL,Regular |
Color | Black |
Description
Bib,Overall,Deluxe,Insulated,4XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE MILLS 5 ft. L x Vinyl Foam, 7/8" Thick (3956409083X5)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, M (65120503M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- BERNE Coverall, Deluxe, Insulated, Medium Short (I417)
- BERNE Coverall, Insulated, Twill, 2XL Short (I414)
- BERNE Bib, Overall, Original, Unlined Duck, 42x36 (B1067)
- BERNE Coverall, Deluxe, Insulated, XL, Regular (I417)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Bib, Overall, Original, Unlined, 38x34 (B1212)
- SAS SAFETY Moonsuit Nylon & Cotton Coveralls - Medium (SAS-6937)
- Berne Workwear