Shop All Coveralls & Overalls
Berne
Bib, Overall, Deluxe, Insulated, 2XL, Regular
Mfr # B415
Zoro # G6014362
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # B415
- Zoro # G6014362
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 2XL |
Size-Body Type | Bib Overall |
Details
Color | Black |
Item | Bib,Overall,Deluxe,Insulated,2XL,Regular |
Description
Bib,Overall,Deluxe,Insulated,2XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Gloves - Leather Driver (RWG4710XL)
- ERGODYNE GloWear 8020HL Safety Vest, Polyester Mesh, Hook Closure, Lime, 1 Size (20040)
- CONDOR Sleeves, 18 In., Polypropylene, Wht, PK200 (26W805)
- BRADY Pipe Markr, Chemical Feed, Y, 3/4to2-3/8 In (7043-4)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Bib, Overall, Deluxe, Insulated, 2XL, Regular (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- Berne Coveralls & Overalls