Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Small Short
Mfr # WB515
Zoro # G6027802
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Size SS
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6027802
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | SS |
Size-Body Type | Bib Overall |
Details
Item | Bib,Ladies,Washed,Insulated,Small Short |
Gender | Womens |
Color | Dark Brown |
Description
Bib,Ladies,Washed,Insulated,Small Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Value Smooth Nitrile Gloves, 13G Polyester, Size S, 12PK (GL614S)
- NMC Scaffold Released For Access Tag, Pk25 (RPT225A)
- CONDOR First Aid Sign, 10" Wx14" H, 0.004" Thick, 471T28 (471T28)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BERNE Bib, Overall, Orig, Wash, Insulated, XL, Reg (B377)
- BERNE Heritage Twill Insulated Coverall, Navy - 2XL (I414NVT520)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Bib, Overall, Deluxe, Insulated, 6XL, Regular (B415)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Bib, Overall, Original, Unlined, 40x32 (B1212)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 56)
- Berne Workwear