Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Small, Reg
Mfr # WB515
Zoro # G6028371
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Gender Womens
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6028371
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | S |
Size-Body Type | Bib Overall |
Details
Item | Bib,Ladies,Washed,Insulated,Small,Reg |
Gender | Womens |
Color | Titanium |
Description
Bib,Ladies,Washed,Insulated,Small,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Orange, 17 W x 29 L (105781729NP)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- SYSTEM SENSOR Smoke Alarm, 12/24 VDC, 2-Wire, Therm Sen (2WTA-B)
- FLEX-TRED AntiSlip Safety Tape - 3" x 60’ / Flat Black Coarse-Roll (FBC.0360.R)
- BERNE Bib, Overall, Original, Unlined Duck, 32x30 (B1067)
- BERNE Coverall, Poplin, Short Sleeve, 2XL, Tall (P700)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, Large, Reg (B415)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- REFRIGIWEAR Coverall Coverall Black Large (0640RBLKLAR)
- Berne Workwear and Protective Clothing