Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Medium Short
Mfr # WB515
Zoro # G6028353
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size MS
- Gender Womens
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6028353
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | MS |
Size-Body Type | Bib Overall |
Details
Color | Dark Brown |
Item | Bib,Ladies,Washed,Insulated,Medium Short |
Gender | Womens |
Description
Bib,Ladies,Washed,Insulated,Medium Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ LINE Bucko Banners (Windshield Banners): Rent Me (295-RENT)
- REFRIGIWEAR Insulated Wool Leather Palm Glove Green Lar (0521RGRNLAR)
- MIGHTY LINE Floor Marking Tape, T, 2In W, 6In L, PK100 (WHITET)
- BRADY Numbered Tag Set, 101 to 125, 25 Tags (23204)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE 34 x 30 in. Flex 180 Duck Bib Overall, Brown Duck (B1069BD30340)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Medium (WB515TSNS400)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Deluxe, Insulated, XL Short (I417)
- BERNE Coverall, Deluxe, Insulated, Small, Regular (I417)
- REFRIGIWEAR XL, Black, Two-Way Leg Zippers (0640RBLKXLG)
- Berne Workwear