Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Med, Reg
Mfr # WB515
Zoro # G6027854
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Gender Womens
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6027854
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | M |
Size-Body Type | Bib Overall |
Details
Item | Bib,Ladies,Washed,Insulated,Med,Reg |
Color | Dark Brown |
Gender | Womens |
Description
Bib,Ladies,Washed,Insulated,Med,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Horn Strobe, Clear, 4-1/2 In. H, 24VAC/DC (6536-G5)
- BDG Welding Heat Shield, EA, Universal (64-1-ALSHIELD)
- MECHANIX WEAR M-Pact Tactical Glove, M, MultiCam, 10inL, PR (MPT-78-009)
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- BERNE Coverall, Deluxe, Insulated, Twill, 6XL, Reg (I414)
- BERNE Bib, Overall, Deluxe, Insulated, Large Short (B415)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- BERNE Coverall, Standard, Unlined, 64R (C250)
- BERNE Womens Softstone Insulated Bib Overall, Tuscan - Large (WB515TSNS440)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- CARHARTT Bib Overalls, 40" Waist Size, 32" Inseam (102776-412-40x32)
- Berne Workwear