Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Large, Tall
Mfr # WB515
Zoro # G6029010
product price: $65.69
/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Size LT
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6029010
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | LT |
Size-Body Type | Bib Overall |
Details
Color | Titanium |
Gender | Womens |
Item | Bib,Ladies,Washed,Insulated,Large,Tall |
Description
Bib,Ladies,Washed,Insulated,Large,Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Black/Gray, S, PR (330S-07)
- COOPER LIGHTING Exit Sign, 3.0, Green, 7-1/2 in. H (APX6G)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- BERNE Bib, Overall, Original, Unlined Duck, 38x28 (B1067)
- BERNE Coverall, Deluxe, Insulated, Twill, XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Large, Reg (P700)
- BERNE Coverall, Deluxe, Insulated, Medium, Regular (I417)
- BERNE Coverall, Standard, Unlined, 3XLS/58S (C250)
- BERNE Coverall, Deluxe, Insulated, Twill, XL Short (I414)
- BERNE Bib, Overall, Original, Unlined Duck, 42x28 (B1067)
- Berne Workwear