Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, Large, Reg
Mfr # WB515
Zoro # G6023742
product price: $66.99
/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Size L
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6023742
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | L |
Size-Body Type | Bib Overall |
Details
Color | Dark Brown |
Gender | Womens |
Item | Bib,Ladies,Washed,Insulated,Large,Reg |
Description
Bib,Ladies,Washed,Insulated,Large,Reg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX Entrance Runner, Gray, 3 ft. W x 10 ft. L (231S0310GY)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, S, 1 PR (NFD16G/7S)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- MCR SAFETY Leather Gloves, A5, Brown/Green, M, PR (PD3430M)
- BERNE 48 x 30 in. Boiler Unlined Bib Overall, Hickory Stripe (B1214HSS480)
- BERNE Bib, Overall, Orig, Washed, Insulated, S, Reg (B377)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Tall (B415)
- BERNE Coverall, Deluxe, Insulated, Twill, L, Tall (I414)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Coverall, Standard, Unlined, 3XLT/58T (C250)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- Berne Workwear and Protective Clothing