Shop All Coveralls & Overalls
Berne
Bib, Ladies, Washed, Insulated, 3XL, Regular
Mfr # WB515
Zoro # G6024180
product price: $72.25
/ea
$72.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Womens
- Size 3XL
- Size-Body Type Bib Overall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Berne
- MFR # WB515
- Zoro # G6024180
- Country of Origin Bangladesh
- Category Coveralls & Overalls
Dimensions
Size | 3XL |
Size-Body Type | Bib Overall |
Details
Item | Bib,Ladies,Washed,Insulated,3XL,Regular |
Gender | Womens |
Color | Dark Brown |
Description
Bib,Ladies,Washed,Insulated,3XL,Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Gray Anti-Fog ; Anti-Scratch (SVP203)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- KLEIN TOOLS Climbing Hard Hat, Type 1, Class C (60149)
- PIG PIG Poly Spill Containment Cart 66.5" L x 29" W x 16" H (PAK648)
- BERNE Coverall, Deluxe, Insulated, Twill, 3XL, Reg (I414)
- BERNE Coverall, Poplin, Short Sleeve, Med, Reg (P700)
- BERNE Bib, Overall, Deluxe, Insulated, XL Short (B415)
- BERNE Bib, Overall, Orig, Washed, Insulated, M, Reg (B377)
- BERNE Coverall, Standard, Unlined, 40R (C250)
- BERNE Bib, Overall, Deluxe, Insulated, 3XL, Regular (B415)
- REFRIGIWEAR Coverall Suit With Hood Sage 2Xl (0381RSAG2XL)
- Berne Workwear