Shop All Welding Gun
Bernard
Welding Gun, MIG, Miller, 0.045 in., 250A
Mfr # S2515TE5EM
Zoro # G0091905
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 250 A
- Rear Connection Miller(R)
- Wire Size 0.045 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable/Locking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # S2515TE5EM
- Zoro # G0091905
- UPC # 662991386039
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.045 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.572 m |
Neck Tube Size | Medium |
Maximum Wire Diameter | 1/16 in |
Max. Wire Diameter | 1/16 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series O Series, Maximum Current 250 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.063 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable/Locking, Neck Tube Angle 45 Degrees , Model S2515TE5EM, Tip Series Quik Tip, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER WELLER 60W Soldering Iron Kit (WLIRK6012A)
- LINCOLN ELECTRIC 14" Stick Electrode 1/8" Dia., AWS E6013, 5 lb. (ED030565)
- AQUASOL Water Soluble Paper, 15 1/2 Wx165 Ft. (ASW-35/R-15)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 2.50 Magnification (M250)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8LMC)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Tweco (Q3015AE8ETC)
- BERNARD MIG Welding Gun, 400A, Air Cooled, 15 ft. (Q4015TE5EMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10401137)
- Bernard Welding Gun