Shop All Welding Gun
Bernard
Welding Gun, Lincoln, 0.045 in., 400A
Mfr # Q4020TN5ELC
Zoro # G0170497
product price: $806.99
/ea
Free Shipping & Returns
$806.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Lincoln(R)
- Wire Size 0.078 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # Q4020TN5ELC
- Zoro # G0170497
- UPC # 662991457784
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.078 in |
Cable Length (Ft.) | 20 ft |
Cable Length (Meters) | 6.1 m |
Neck Tube Size | Short |
Max. Wire Diameter | 5/64 in |
Cable Length | 20 ft |
Maximum Wire Diameter | 5/64 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 20 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model Q4020TN5ELC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC-ZONE Monster14 Replacement Screen Stack, 3/32" Electrodes (A-MN14SS-332)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002667)
- MILLER ELECTRIC Tip, Standard, Contact, .062, PK10 (135425)
- LINCOLN ELECTRIC Flux Cored Wire, E71T-9M, 0.045", 50 lb (ED033992)
- BERNARD Welding Gun, Air Cooled, Miller, 0.035 in. (Q3015MP3CMQ)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- BERNARD Welding Gun, Air Cooled, 0.045 in., 400A (Q4015MS3EMC)
- BERNARD MIG Welding Gun, 500A, Air Cooled, 15 ft. (S5015GH5IMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8EMC)
- TWECO MIG Gun, 300 A, Wire 0.045 In, For Tweco (10301103)
- Bernard Welding Gun