Shop All Welding Gun
Bernard
Welding Gun, Fume, Miller, 0.045 in., 400A
Mfr # CL4015NK8EMC
Zoro # G0170488
product price: $1,909.99
/ea
Free Shipping & Returns
$1,909.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # CL4015NK8EMC
- Zoro # G0170488
- UPC # 662991481994
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.045 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4.572 m |
Cable Length | 15 ft |
Maximum Wire Diameter | 0.045 in |
Description
Fume Extraction Gun, MIG Gun Type Fume Extraction Gun, Cooling Method Air-Cooled, Series Clean Air, Maximum Current 400 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Straight with Rubber Overmold, Trigger Type Standard, Neck Tube Type Fixed, Neck Tube Angle 60 Degrees , Model CL4015NK8EMC, Tip Series Centerfire
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CANTESCO(R) PREMIUM WIRE FEED LUBRICANT (LUBE4OZ)
- POWERWELD Harris Style Heating Tip, Size #2 (J-63-2)
- LINCOLN ELECTRIC 12" Stick Electrode 3/32" Dia., AWS E6013, 50 lb. (ED010161)
- BLUE DEMON Aluminum Welding Wire, 3/64"x16lb, Spool (ER5554-047-16)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller (Q2015TB8CMC)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Tweco (Q3015AE8ETC)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015TE8EMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- TWECO MIG Gun, 400 A, Wire 0.035 In, For Tweco (10401102)
- Bernard Welding Gun