Shop All MIG Accessories
Bernard
Threaded Nozzle Cone 3/8", Heavy Duty
Mfr # 5818
Zoro # G9969407
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
- Series Centerfire
- Material Copper
- Connection Style Threaded
- Type Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 5818
- Zoro # G9969407
- UPC # 662991318382
- Country of Origin China
- Category MIG Accessories
Dimensions
Tip Inside Dia. (In.) | 0.75 in |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Outside Diameter | 1.094 in |
Description
Nozzle Cone, Compatible with Brand Centerfire, Series Centerfire, Compatible with Series BTB, S-Gun, Compatible with Model Q3015AE8EMC, Q3015AE8HMC, Q3015AE8XMC, Q4015AE8EMC, Q4015AE8HMC, Q4015AE8IMC, Bore Diameter 5/8 in, Connection Type Threaded, Nozzle to Tip Relationship 1/8 in Recess, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series Centerfire, For Gas Diffuser Number D-1, Welding Processes MIG Welding (GMAW)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART FILLER METALS MIG Welding Wire, 4043, 0.030, 1 lb (S163206-G18)
- SIEVERT SIEVERT Multi Gas Cyclone Flame Burner (8707-01)
- GENTEC Victor Style High Speen Machine Torch Tip Size 3 for Propylene (173CHP)
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- BERNARD Contact Tip, 0.035-0.9mm (7489)
- BERNARD Nozzle Body HD Series (N-HDC)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- AMERICAN TORCH TIP Liner Assembly .030/.035 Threaded (194-011)
- LINCOLN ELECTRIC Solid Drive Roll Kit .045" (KP1696-045S)
- TREGASKISS Threaded Contact Tip, Wire Size 0.030", Standard Duty, TOUGH LOCK Series (403-14-30)
- MILLER ELECTRIC Metal Retaining Ring, Pk3 (170470)
- Bernard MIG Accessories