Shop All MIG Gun Consumables
Bernard
Tapered Contact Tip, 0.045 in, Centerfire
Mfr # TT-045
Zoro # G4199772
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Centerfire
- Material Copper
- Size H=0.125, W=1.5, D=1.25
- Connection Style Non-Threaded
- Tip Inside Dia. (In.) 0.045 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # TT-045
- Zoro # G4199772
- UPC # 662991198243
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 0.045 |
Size | H=0.125, W=1.5, D=1.25 |
Tip Inside Dia. (In.) | 0.045 in |
Overall Length | 2 in |
Max. Wire Diameter | 0.045 in |
Outside Diameter | 0.35 in |
Maximum Wire Diameter | 0.045 in |
Description
Tapered Contact Tip, Compatible with Brand Bernard, Miller, Series Centerfire
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Filter Cartridge for X-Tractor 0.50" (KP2069-1)
- MILLER ELECTRIC Air-Cooled Torch Body, A-125FV Series (WP-9FV)
- BERNARD Mig Gun Q Tube Assembly 45Deg Other Welding Parts And Accessory (QT3-45)
- JACKSON SAFETY Hard Hat Interchange System (HHIS) Adapters (38426)
- BERNARD Tapered Contact Tip, 0.035 in, Centerfire (TT-035)
- BERNARD BERNARD T-C Series MIG Welding Insulator (4623R)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- BERNARD Insulator, Centerfire (4323R)
- BERNARD Liner, 0.045-0.062 in, (L4A-25)
- BERNARD Diffuser, Centerfire (D-1)
- TWECO Gas Diffuser, Brass, Tweco, 0.030" Size, PK5 (15601114)
- Bernard MIG Gun Consumables