Shop All MIG Gun Consumables
Bernard
Nozzle, Centerfire, 5/8"
Mfr # N-5814C
Zoro # G4154945
product price: $18.35
/ea
$18.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 5/8
- Series Large Centerfire
- Material Copper
- Size 1/4 in Recess
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # N-5814C
- Zoro # G4154945
- UPC # 662991189395
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 5/8 |
Size | 1/4 in Recess |
Bore Dia. (In.) | 5/8 in |
Outside Diameter | 1.0625 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Nozzle, Welding, 1-W (0323-0120)
- AMERICAN TORCH TIP Contact Tip, Wire Size H.D. .045, Pk10 (11H-45)
- ESAB ESAB Refrac-T-Back Flat, 2 x 2 x 3/8, PK8 (693000051)
- GENTEC BRASS FERRULES & HOSE FITTINGS, 4750 Ferrule 478 x 11/16 (24-4750)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380005)
- BERNARD MIG Contact Tip (T-047AL)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LA2A-15)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818B)
- BERNARD Diffuser, Centerfire (DS-1T)
- BERNARD Nozzle, Centerfire, 1/2 in (N-5818C)
- TEFEN Conical Spray Nozzle, 2180 1/8" NPT, Blue (22210218008)
- Bernard MIG Gun Consumables