Shop All MIG Gun Consumables
Bernard
Nozzle, Centerfire, 1/2 in
Mfr # NS-5818C
Zoro # G3970276
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 5/8
- Series Small Centerfire
- Material Copper
- Size 1/8 in Recess
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # NS-5818C
- Zoro # G3970276
- UPC # 662991267024
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 5/8 |
Size | 1/8 in Recess |
Bore Dia. (In.) | 5/8 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Outside Diameter | 7/8 in |
Description
Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TMI Welding Strip Curtain, Smooth, 7ftHx7ftW (999-00542)
- TECHSPRAY Foam Swab, Polypropylene, 5"L, PK1000 (2306-1000)
- MILLER ELECTRIC Nozzel, Flush (186405)
- SMITH EQUIPMENT Reverse Flow Check Valve Set, 2 Pc (H698)
- BERNARD Adapter Head, Centerfire and Quik Tip (1380012)
- BERNARD Nozzle, Centerfire, 5/8" (N-5814C)
- BERNARD BERNARD D-MA250 Brass MIG Gas Diffuser (D-MA250)
- BERNARD Nozzle, Centerfire, 3/8 in (NST-3818B)
- BERNARD Diffuser, Centerfire (D-1T)
- BERNARD Head Assembly, Shortstub (K40)
- RADNOR Nozzle, Miller (RAD64002924)
- Bernard MIG Gun Consumables