Shop All MIG Gun Consumables
Bernard
Nozzle, Centerfire, 1/2 in
Mfr # NS-1200B
Zoro # G4125947
original price:
$15.39
5% off
new price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 1/2
- Series Small Centerfire
- Material Brass
- Size Flush
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # NS-1200B
- Zoro # G4125947
- UPC # 662991198274
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 1/2 |
Size | Flush |
Bore Dia. (In.) | 1/2 in |
Bore Diameter | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 0.5 in |
Description
Nozzle, Compatible with Brand Bernard, Miller, Series Small Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Stick Electrode, E7018-1 H4R, 1/8", 50 lb (ED028702)
- MILLER ELECTRIC Drive Roll Kit, 4-Roll, V-Grooved, 0.045 (151027)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- TITAN Clear Protective Replacemnt Lenses, 41261 (TIT41261)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD3A-15)
- BERNARD Jump Liner, 0.045-0.062 in, (QJL-116)
- BERNARD Diffuser, Centerfire (DS-1)
- BERNARD Insulator, Centerfire (4323R)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A052CH)
- BERNARD BERNARD MIG Welding 1.25" Std Cont Tip (T-A045CH)
- BERNARD Nozzle, Centerfire, 1/2 in (NS-5818C)
- Bernard MIG Gun Consumables