Shop All MIG Gun Consumables
Bernard
Nozzle, Centerfire, 1/2 in
Mfr # N-5818B
Zoro # G4224674
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size (In.) 5/8
- Series Large Centerfire
- Material Brass
- Size 1/8 in Recess
- Connection Style Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # N-5818B
- Zoro # G4224674
- UPC # 662991189401
- Country of Origin United States
- Category MIG Gun Consumables
Dimensions
Wire Size (In.) | 5/8 |
Size | 1/8 in Recess |
Bore Dia. (In.) | 5/8 in |
Outside Diameter | 1.0625 in |
Bore Diameter | 5/8 in |
Inside Diameter | 0.625 in |
Description
Nozzle, Compatible with Brand Bernard, Miller, Series Large Centerfire, Compatible with Series BTB, Clean Air, Dura-Flux, FILTAIR, Q-Gun, S-Gun, XR-Aluma-Pro, XR-Pistol
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Curtain, 6 ft. H x 6 ft. W (325-6X6)
- TECHSPRAY Anti-Static Hand Lotion (1702-G)
- LINCOLN ELECTRIC MIG Welding Wire, ER70S-3, 0.045", 44 lb (ED021270)
- WALTER SURFACE TECHNOLOGIES UNIVERSAL DIOPETER MAG LENS +1.50 (UML-150)
- BERNARD MIG Contact Tip (T-047AL)
- BERNARD Insulator, Centerfire (4423R)
- BERNARD Jump Liner, 0.045-0.062 in, (QJL-116)
- BERNARD BERNARD MIG Weld 1.25" Cyl Contact Tip (T-A062CH)
- BERNARD Diffuser, Centerfire (D-1T-5)
- BERNARD Insulator (4523R)
- MILLER ELECTRIC MILLER 12ft Steel MIG Welding Liner (LM3A-12)
- Bernard MIG Gun Consumables