Shop All MIG Accessories
Bernard
Nozzle Body HD Series
Mfr # N-HDC
Zoro # G9969416
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns
- Series Centerfire
- Material Copper
- Type Heavy Duty
- For MIG Guns Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # N-HDC
- Zoro # G9969416
- UPC # 662991318276
- Country of Origin United States
- Category MIG Accessories
Details
Item | Nozzle Body |
For Use With | Bernard Air-Cooled and W-Gun Water-Cooled MIG Guns, Fume Extraction MIG Guns, Dura-Flux FCAW Guns |
Series | Centerfire |
Material | Copper |
Type | Heavy Duty |
For MIG Guns | Bernard BTB MIG Guns, 250 Amp S-Gun(TM) MIG Gun |
Style | Bernard |
Application | Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication |
Compatible with Brand | Centerfire |
Compatible with Model | Q3015AE8EMC, Q3015AE8HMC, Q3015AE8XMC, Q4015AE8EMC, Q4015AE8HMC, Q4015AE8IMC |
For Gas Diffuser Number | D-1 |
For Contact Tip Series | Centerfire |
Welding Processes | MIG Welding (GMAW) |
Compatible with Series | BTB, S-Gun |
Duty Rating | Heavy Duty |
For MIG Gun Series | BTB, S-Gun |
Process | MIG Welding (GMAW) |
Compatible Grainger Part Number | 38VN84 |
Description
Nozzle Body, Compatible with Brand Centerfire, Series Centerfire, Compatible with Series BTB, S-Gun, Compatible with Model Q3015AE8EMC, Q3015AE8HMC, Q3015AE8XMC, Q4015AE8EMC, Q4015AE8HMC, Q4015AE8IMC, Material Copper, Duty Rating Heavy Duty, For Contact Tip Series Centerfire, For Gas Diffuser Number D-1, Welding Processes MIG Welding (GMAW), Application Heavy Equipment, Manufacturing, Shipbuilding, Trailer Fabrication, Compatible with Grainger Part Number 38VN84
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD E308L-17 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.4, CTD Elec (SE308L17093-10)
- VICTOR Straight Cutting Torch, 17 L, 90deg. Head (0381-1620)
- UNIWELD Heating Tip, Oxy-Acetylene, Rosebud, MFA, 6 (TYPE11-6)
- BUILDPRO Welding Table Plate, 5/8x, 6-1/4 In x, 46 (TM57846SV-01)
- BERNARD Threaded Nozzle Cone 3/8", Heavy Duty (5818)
- BERNARD Contact Tip, 0.035-0.9mm (7489)
- LINCOLN ELECTRIC Gas Diffuser, Magnum 100L Gun (KP35-50)
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (63-2150-T)
- TREGASKISS Threaded Contact Tip, Wire Size 0.062", Heavy Duty, TOUGH LOCK Series (403-20-116-25)
- PARKER TORCHOLOGY Miller Style Liner, .030" to .035", 15' (194011) (M194-011)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- Bernard MIG Accessories