Shop All Welding Accessories
Bernard
Nozzle, 1in.H
Mfr # 401-7-62
Zoro # G7415241
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Welding Processes MIG Welding (GMAW)
- For Use With Tough Lock Diffuser 404-32 (Robotic) or 404-26 (Semi-Automatic)
- Application Automotive, Fabrication, Manufacturing
- Series Tough Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # 401-7-62
- Zoro # G7415241
- UPC # 688515117781
- Country of Origin Canada
- Category Welding Accessories
Dimensions
Overall Length | 3 in |
Bore Diameter | 5/8 in |
Outside Diameter | 1.106 in |
Inside Diameter | 0.625 in |
Details
Item | Nozzle |
Material | Brass |
Welding Processes | MIG Welding (GMAW) |
For Use With | Tough Lock Diffuser 404-32 (Robotic) or 404-26 (Semi-Automatic) |
Application | Automotive, Fabrication, Manufacturing |
Series | Tough Lock |
Duty Rating | Heavy Duty |
Nozzle to Tip Relationship | 1/4 in Recess |
Nozzle-to-Tip Relationship | Recessed (Fixed) |
Compatible with Brand | TOUGH LOCK |
For Gas Diffuser Number | 404-26, 404-32 |
Nozzle Shape | Tapered |
For MIG Gun Series | Tough Lock |
Connection Type | Slip-On |
Compatible with Series | Tough Lock |
Insulation Type | Fiberglass Insulators |
Process | MIG Welding (GMAW) |
Compatible Grainger Part Number | 38VM21, 38VM27 |
Description
Nozzle, Compatible with Brand TOUGH LOCK, Series Tough Lock, Compatible with Series Tough Lock, Bore Diameter 5/8 in, Connection Type Slip-On, Nozzle to Tip Relationship 1/4 in Recess, Nozzle Shape Tapered, Material Brass, Insulation Type Fiberglass Insulators, Duty Rating Heavy Duty, For Gas Diffuser Number 404-26, 404-32, Welding Processes MIG Welding (GMAW), Application Automotive, Fabrication, Manufacturing, Compatible with Grainger Part Number 38VM21, 38VM27
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Nozzle 1/2", Pk2 (169-724)
- PARKER TORCHOLOGY Wire Clamp (53N04)
- WELLER Soldering Tip, PK 5 (ETP-5)
- LINCOLN ELECTRIC Welding Gun Liner .025-.030" (KP42-25-15)
- BERNARD Quik Tip Consumables Nozzle For Series 1 Tip, Plated Copper, 0.5 in. (360-N1C12Q)
- BERNARD Contact Tip, 1in.H (T1364)
- AMPG Mini V Block Holding Kit (Z1000)
- MAGNAFLUX Penetrant, Kit (SK-816)
- NLC LENCO $WELDER MARK 11 L-4000 (LC20400)
- LINCOLN ELECTRIC Trigger Assembly (9SS21002)
- MAGSWITCH Fixturing Angle, 150 lb. Max. Pull, Steel (8100090)
- Bernard Welding Accessories