Shop All Welding Gun
Bernard
MIG Welding Gun, 500A, Air Cooled, 15 ft.
Mfr # S5015GH5IMC
Zoro # G0699310
product price: $947.99
/ea
Free Shipping & Returns
$947.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500 A
- Rear Connection Miller(R)
- Wire Size 0.0625 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # S5015GH5IMC
- Zoro # G0699310
- UPC # 662991459603
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.0625 in |
Cable Length (Ft.) | 15 ft |
Cable Length (Meters) | 4.6 m |
Neck Tube Size | Long |
Cable Length | 15 ft |
Maximum Wire Diameter | 3/32 in |
Max. Wire Diameter | 3/32 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 500 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model S5015GH5IMC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Stainless Steel Welding Wire, 0.035x10lb (ER308LSI-035-10)
- MAG-MATE Magnetic Weld Square, 3-3/4x4-3/8in, 75lb (WS410)
- TURBOTORCH Air/Acetylene Kit (0386-0339)
- SMITH EQUIPMENT Cut Torch, Cuts to 24 In, 36 In L, 180 Deg (SC930)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A (S2515TE5EM)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller (Q2015AB8CMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8HMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Tweco (Q3015AE8ETC)
- LINCOLN ELECTRIC LINCOLN Magnum Pro 100L MIG Gun (K4528-1-8P)
- Bernard Welding Gun