Shop All Welding Gun
Bernard
MIG Welding Gun, 500 A, 15 Ft. L, Miller
Mfr # Q5015GI8IMC
Zoro # G3982203
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 500 A
- Rear Connection Miller(R)
- Wire Size 0.0625 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # Q5015GI8IMC
- Zoro # G3982203
- UPC # 662991325298
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.0625 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Long |
Cable Length (Meters) | 4.572 m |
Max. Wire Diameter | 3/32 in |
Cable Length | 15 ft |
Maximum Wire Diameter | 3/32 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 500 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 60 Degrees , Model Q5015GI8IM, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Acetylene Cutting Tip (0331-0013)
- POWERWELD Tungsten, 2% Ceriated (Grey), 3/32" x 7" (CER332)
- FIREPOWER Cutting Tip, 1-101-000, Acetylene (6700-2408)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- BERNARD Welding Gun, Air Cooled, Miller, 0.035 in. (Q3015MP3CMQ)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Tweco (Q3015AE8ETC)
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A (S2515TE5EM)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8EMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller (Q2015TB8CMC)
- MILLER ELECTRIC Pistol Grip Gun, Spoolmatic, 15 ft Cable (195156)
- Bernard Welding Gun