Shop All Welding Gun
Bernard
MIG Welding Gun, 400A, Air Cooled, 15 ft.
Mfr # Q4015TE5EMC
Zoro # G0699329
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.045 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # Q4015TE5EMC
- Zoro # G0699329
- UPC # 662991457173
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.045 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4.6 m |
Maximum Wire Diameter | 0.045 in |
Max. Wire Diameter | 0.045 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 400 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.045 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , For Wire Type Solid, Model Q4015TE5EMC, Tip Series Quik Tip, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NELSON STUD WELDING 1/2" x Copper Alloy Ferrule Grip (501-001-009)
- 3M Head Suspension Assembly (08-0400-51)
- RADNOR Contact Tip, 0.030, Tweco, Standard, PK5 (RAD64002671)
- XTRWELD E11018M 1/8 x 10Lb. Box priced per pound Vac Pack, AWS A5.5, CTD Elec (SE11018M125-10)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8HMC)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Tweco (Q4015TE8ETC)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Tweco (Q2015AB8CTC)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8IMC)
- MILLER ELECTRIC MIG Welding Gun, 100A, 10 ft. L Cable (1770028)
- Bernard Welding Gun