Shop All Welding Gun
Bernard
MIG Welding Gun, 400 A, 15 Ft. L, Miller
Mfr # Q4015AE8HMC
Zoro # G4182701
product price: $668.99
/ea
Free Shipping & Returns
$668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Miller(R)
- Wire Size 0.078 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # Q4015AE8HMC
- Zoro # G4182701
- UPC # 662991261732
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.078 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4.572 m |
Maximum Wire Diameter | 0.052 in |
Max. Wire Diameter | 0.052 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-B Series, Maximum Current 400 A, Duty Cycle 60 Percent, 100 Percent, For Gas Type CO2 (Carbon Dioxide), Mixed Gas, Maximum Wire Diameter 0.052 in, Cable Length 15 ft, For Rear Connection Type Miller-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , For Wire Type Solid, Model Q4015AE8HMC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Soldering Tip, RT11MS Needle, 1-21/32in. (T0054463199N)
- SHURLITE Universal Round Spark Lighter, 10 Universal Round File Lighters (3001)
- WYPO Tip Cleaner Kits, (STANDARD)
- ENPAC Cylinder Stand, 2 Cyl., 11-1/2in.dia., HDPE (7212-YE)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8HMC)
- BERNARD MIG Welding Gun, 500A, Air Cooled, 15 ft. (S5015GH5IMC)
- BERNARD Welding Gun, Air Cooled, Miller, 0.035 in. (Q3015MP3CMQ)
- BERNARD MIG Welding Gun, 400 A, 15 Ft. L, Miller (Q4015AE8EMC)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Tweco (Q2015AB8CTC)
- BERNARD MIG Welding Gun, 400A, Air Cooled, 15 ft. (Q4015TE5EMC)
- HOBART WELDING PRODUCTS H100S2 Gun, 10ft, .030-.035 Wire (285033)
- Bernard Welding Gun