Shop All Welding Gun
Bernard
MIG Welding Gun, 350 A, 15 Ft. L, Lincoln
Mfr # FLX3515AL
Zoro # G4019005
product price: $803.99
/ea
Free Shipping & Returns
$803.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 350 A
- Rear Connection Lincoln(R)
- Wire Size 0.063 in to 0.094 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Flexible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bernard
- MFR # FLX3515AL
- Zoro # G4019005
- UPC # 662991308437
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.063 in to 0.094 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Short |
Cable Length (Meters) | 4.572 m |
Maximum Wire Diameter | 0.094 in |
Cable Length | 15 ft |
Description
MIG Gun, MIG Gun Type Dura-Flux Self-Shielded Flux-Cored Gun, Cooling Method Self Shielded, Series Dura Flux, Maximum Current 350 A, Duty Cycle 60 Percent, Maximum Wire Diameter 0.094 in, Cable Length 15 ft, For Rear Connection Type Lincoln-Compatible, Handle Type Straight, Trigger Type Standard, Neck Tube Type Flexible, Neck Tube Angle 60 Degrees , Model FLX3515AL, Tip Series Centerfire, Welding Processes Flux-Cored Welding (FCAW), MIG Welding (GMAW)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB OK Aristorod 12.40 .035x40# AWS Weld (1A50096910)
- BERNARD Liner, 0.045-0.062 in, (L4A-25)
- PARKER TORCHOLOGY Standard Nozzle, Ceramic Cup, 3/8", #6 (WP24W) (53N27)
- WESTWARD MIG Welding Wire, ER308L, .030, 2 lb. (41R258)
- BERNARD Welding Gun, Air Cooled, 0.045 in., 400A (Q4015MS3EMC)
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A (S2515TE5EM)
- BERNARD MIG Welding Gun, 500A, Air Cooled, 15 ft. (S5015GH5IMC)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- BERNARD Welding Gun, Miller, 0.045 in., 400A (Q4025AE8EMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Miller (Q3015AE8XMC)
- LINCOLN ELECTRIC Locking Trigger Kit (KP2870-1)
- Bernard Welding Gun