Shop All Welding Gun
Bernard
MIG Welding Gun, 300 A, 15 Ft. L, Tweco
Mfr # Q3015TE8ETC
Zoro # G3908974
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 300 A
- Rear Connection Tweco(R)
- Wire Size 0.078 in
- Rotation Deg. 360 Degrees
- Neck Tube Type Rotatable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bernard
- MFR # Q3015TE8ETC
- Zoro # G3908974
- UPC # 662991310317
- Country of Origin United States
- Category Welding Gun
Dimensions
Wire Size | 0.078 in |
Cable Length (Ft.) | 15 ft |
Neck Tube Size | Medium |
Cable Length (Meters) | 4.572 m |
Maximum Wire Diameter | 5/64 in |
Cable Length | 15 ft |
Max. Wire Diameter | 5/64 in |
Description
MIG Gun, MIG Gun Type Air-Cooled, Cooling Method Air-Cooled, Series BTB-O Series, Maximum Current 300 A, Duty Cycle 100 Percent, For Gas Type CO2 (Carbon Dioxide), Maximum Wire Diameter 0.078 in, Cable Length 15 ft, For Rear Connection Type Tweco-Compatible, Handle Type Curved, Trigger Type Standard, Neck Tube Type Rotatable, Neck Tube Angle 45 Degrees , Model Q3015TE8ETC, Tip Series Centerfire, Welding Processes MIG Welding (GMAW), Application Flux Cored Arc Welding, MIG Welding
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER SURFACE TECHNOLOGIES Visor 15.5 x 8 x 0.060" POLY Clear (2CL-PC)
- ARC-ZONE Black Custom Anodized Cordless Sharpie DX Adjustable, Kit (A-PTGK-DXCL-BBB-K)
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 50 psi, Use With: Inert, Non-Corrosive (201-0000)
- XTRWELD SELECT 6013 Filler Metal, 1/8, Low Alloy Steel, 5 Lb. Box priced per pound (SE6013125-5)
- BERNARD Welding Gun, Air Cooled, Miller, 400A (Q4015MP3EMQ)
- BERNARD MIG Welding Gun, 500 A, 15 Ft. L, Miller (Q5015GI8LMC)
- BERNARD MIG Welding Gun, 350 A, 15 Ft. L, Lincoln (FLX3515AL)
- BERNARD Welding Gun, MIG, Miller, 0.045 in., 250A (S2515TE5EM)
- BERNARD MIG Welding Gun, 200 A, 15 Ft. L, Miller (Q2015TB8CMC)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Lincoln (Q3015TE8ELC)
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Miller (10401137)
- Bernard Welding Gun